LED rechargeable work light, Type: MAG

Article no.: 081516 MAG
Discount
66.88 €
Price valid until Jan 3, 2025
Net price: €40.60
on request
In stock
1,689 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
ATEX zone no
Manufacturer's designation MAG
Illumination 300 lm - 500 lm
Illumination step 2 150 lm
Illumination time 2.5 h
Illumination time stage 2 5 h
Power supply Rechargeable battery powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.2 Ah
Battery voltage 3.7 V
Overall length 260 mm
Overall width 61 mm
Weight 273 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081516 MAG
EAN / GTIN 5708997354001
Manufacturer number 03.5400

Description

Version:

LED rechargeable work lightwith high-power LEDs for high light output. With fold-out swivel support hook and powerful attachment magnet.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Supplied with:

Supplied with USB charging cable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart