• The item cannot be ordered due to missing prices.

ToolCar roller cabinet 5

Article no.: 914520 5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Hoffmann perforated panel grid interval: 9×9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer/pull-out shelf load capacity 40 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Individual drawer release system One-hand
    Hoffmann perforated panel grid interval 9×9 mm
    Drawer usable width × usable depth in G 20×16G
    Drawer usable area in G 20×16
    Cylinder lock modular lock barrel
    Series ToolCar; ToolCar roller cabinet
    Height 1,000 mm
    Width 800 mm
    Depth 500 mm
    Drawer usable width 500 mm
    Drawer usable depth 400 mm
    Drawer usable width in G 20
    Drawer usable depth in G 16
    Number of drawers 5
    Weight 74.4 kg
    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 914520 5
    EAN / GTIN 4045197892089
    Manufacturer number 914520 5

    Description

    Version:

    The ToolCar roller cabinet with scratch resistant, anti-slip and extremely surface-friendly GARANT GridLine mat. Easy exchange of the tray with other worktops (for example, bamboo) or with a bamboo worktop with vice. Valuables cupboard / side cupboard can be locked centrally together with drawers. Drawer fronts and cabinet stiles are clad with LDPE bumpers. In the event of collisions they reduce the damage to vulnerable surfaces and tools.

    Fitted with:

    Drawer front height: 75; 75; 200; 200; 200 mm

    Supplied with:

    Supplied with dividers:
    each 75 mm drawer 1 slotted partition No. 951510 size 75,
    each 125 mm drawer 1 slotted partition No. 951510 size 125.

    Colour:

    Two-tone powder-coated, silver combined with RAL 7016 anthracite.

    Note:

    For drawers of height 200 mm, more suitable components now include slotted dividers No. 951510 size 200, edge partitions No. 951560 size 200, and divider inserts No. 951741951821 each in size 200.
    See group 95 for further accessories and dividing material.
    Suitable dividing material:
    Slotted edge partitions No. 951560 size 75 and size 200;
    Slotted dividers No. 951510 size 75 and size 200;
    Divider inserts width No. 951721951821 size 75 and No. 951741951821 size 200.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart