Single hexagon socket for spark plugs, 3/8 inch, Width across flats: 14mm

Article no.: 637340 14
Net price: €29.30
on request
In stock
142 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 14 mm
Square drive 3/8 in
⌀ drive output end 18 mm
Length 64 mm
Drive profile Bi-hex socket
Retention mechanism for spark plugs Crown spring
Type of product Socket insert

Identification numbers & Classifications

Article number 637340 14
EAN / GTIN 4045197606020
Manufacturer number 4766-2

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Bi-hex sockets.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart