{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.03 mm | |
suitable for left-handed use | yes | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Jaw length | 40 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
Material of the housing | Plastic | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 LR44 | |
Type of product | Universal calipers |
Article number | 412812 150 | |
EAN / GTIN | 4045197422828 | |
Manufacturer number | 412812 150 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Digital caliper for left-hand use 150 mm
on request
In stock
364 pieces in stock
€115.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,056 pieces in stock
€98.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
€385.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Power supply | Battery-powered | Battery-powered | Battery-powered |
Norm | ISO 13385 | ISO 13385 | ISO 13385 |
Jaw length | 40 | 40 | 40 |
Depth gauge available | yes | yes | yes |
Packaging | sturdy box | sturdy box | sturdy box |
Measurement technology | digital | digital | digital |
Type of product | Universal calipers | Universal calipers | Universal calipers |