This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eye-wash 3

Article no.: 984150 3

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation STD-38G
Flow pressure (bar) 2 bar - 6 bar
Flow pressure (bar) 100 lbf/in
Flow rate 6 l/min
Installation situation portable
Application range Internal and external
Type of product Eye-wash

Identification numbers & Classifications

Article number 984150 3
Manufacturer number STD-38G

Description

Version:

Portable eye, face and body shower for places that are not suitable as permanent installation locations. 15-litre pressure cylinder made from stainless steel with hose and hand shower permits effective treatment for up to 3 minutes. Pressure gauge and double-acting safety valve prevent overpressure and help with pressure dissipation during cleaning and servicing. Supplied with test label for recording performed tests / maintenance work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart