This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eye-wash 2

Article no.: 984150 2

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation STD-85G(D)
Flow pressure (bar) 2 bar - 6 bar
Flow pressure (bar) 29.01 lbf/in - 87.02 lbf/in
Flow rate 12 l/min
Installation situation wall-mounted
Application range Internal and external
Type of product Eye-wash

Identification numbers & Classifications

Article number 984150 2
EAN / GTIN 662641922419
Manufacturer number STD-85G(D)

Description

Version:

Wall-mounted eye and face shower with open stainless steel basin for indoor use. Can also be used outdoors, provided there is no possibility of freezing or overheating. Two spray nozzles protected by dust caps which lift off when the eye shower is activated. Quantity control valve for an optimum amount of water. Tightly-woven filter sieves and separate jet regulators ensure a gently flowing jet of water. To ANSI standard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart