This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eye-wash 1

Article no.: 984150 1

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation STD-45G
Flow pressure (bar) 2 bar - 6 bar
Flow pressure (bar) 29.01 lbf/in - 87.02 lbf/in
Flow rate 12 l/min
Installation situation wall-mounted
Application range Internal and external
Type of product Eye-wash

Identification numbers & Classifications

Article number 984150 1
EAN / GTIN 662641921580
Manufacturer number STD-45G

Description

Version:

Wall-mounted eye and face shower with ABS cover for indoor use. Can also be set up outdoors, provided there is no possibility of freezing or overheating.
Integral cover incorporated with the intake valve. Swinging away the cover causes the shower to be actuated automatically. The cover also ensures that the basin remains clean and free of dirt. Quantity control valve for an optimum amount of water. Ventilated jet regulators offer improved washing performance. To ANSI standard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart