Tool24 PickOne – master system DE, Total number of compartments: 640

Article no.: 979201 640
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Total number of compartments Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cabinet housing internal load capacity 1,000 kg
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Interface Hoffmann Group Connected
Series Tool24 PickOne; Tool24 PickOne; Hoffmann Group Connected
Height 2,000 mm
Width 1,080 mm
Depth 875 mm
Number of compartments A 640
Load capacity per compartment 2 kg
Weight 275 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979201 640
EAN / GTIN 4062406134099
Manufacturer number 979201 640

Description

Version:

Goods issuing system with innovative drum system to ensure secure individual withdrawal of every item. Very quick goods removal due to low access times, self-opening compartment and visual signal at the correct withdrawal compartment. The drum of the Tool24 PickOne is available with up to 4 different compartment sizes as standard configuration and with a load capacity of more than 1000 kg, specially designed for industrial use. Flexible attachment of a touch screen thanks to double-sided perforated panel.
The master system can be extended with additional extension systems and combined with all Tool24 hardware variants.
This article is compatible with the Hoffmann Group Connected software solutions.
Maximum number of storage spaces, ideal for the output of small-volume products such as indexable inserts.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Supplied with:

Touch screen 22 inches, barcode scanner, PC including Basic software package.

Colour:

Body RAL 7035 light grey, fronts RAL 7016 anthracite grey, powder-coated.

Note:

The drum of the Tool24 PickOne is individually and uniquely configurable for each customer with 4 different storage sizes depending on the portfolio of items to be issued. Talk to your technical adviser.
The weights do not include a PC and monitor.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart