{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 2 m | |
Tape width | 16 mm | |
Type of product | Measuring tape |
Article number | 465690 2 | |
EAN / GTIN | 7392333591014 |
This article |
Recommendations |
|
---|---|---|
TALMETER marking gauge 2 m
on request
In stock
38 pieces in stock
|
on request
In stock
607 pieces in stock
|
|
Tape width | 16 | 16 |
Band length | 2 | 2 |
Body height | 63 | |
Standard | EG II | EG II |
Body length | 63 | |
Type of product | Measuring tape | Measuring tape |