{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Xtric | |
Clamping force up to maximum | 25 kN | |
Weight | 3.2 kg | |
L | 170 mm | |
B | 80 mm | |
Height H | 40 mm | |
Clamping range S1 | 0 mm - 76 mm | |
Clamping range S2 | 74 mm - 144 mm | |
Cross-slot | 20 mm | |
maximum torque | 85 Nm | |
Width across flats | 5 mm; 10 mm | |
Pitch underside | 52 mm | |
Colour code for suitable accessories | Xtric 80 | |
Type of product | Machine vice |
Article number | 363000 80 | |
EAN / GTIN | 4045197978950 | |
Manufacturer number | 363000 80 |