GARANT GridLine: Clearly structured work stations and storage systems
The design concept of GARANT GridLine allows you flexibility when planning your workplace, without having to compromise on design. You can create your individual design - the modular principle of the single components results in a wide variety of possibilities for combining and extending the system.
Advantages of GARANT GridLine:
- Uniform grid system: Facilitates perfect planning based on the modular system.
- Completely modular: A wide variety of possibilities for combining and extending the system.
- Maximum functionality: Innovative detailed solutions for more efficiency and an optimised workflow.
New furnishing concept with uniform grid system allows maximum flexibility
Workstations and storage equipment of the new GARANT GridLine series are based on the new 25 mm grid system. This modular principle allows individual combination of perfectly matched components. The grid system is used on the interior and the exterior of the cabinets - the cabinets have uniform external dimensions, dividing material fits into any drawer. In addition, the products are ergonomic, user-friendly, easy to handle and visually appealing. Because a functional and well designed workplace increases employee motivation.
- Standardised cabinet dimensions
- Dividing material fits into any drawer
- Ergonomic
- User-friendly
- Modern
Modern with plenty of space for individuality
To ensure that the new workstations and storage equipment easily fit into an already existing colour scheme, we have changed the standard colour for GARANT workstations and storage equipment from steel blue to anthracite. The subtle dark grey of the new workstations and storage equipment allows harmonious combination with already existing colours. In addition, there are the ten well-known colours available without surcharge. With GARANT GridLine the Hoffmann Group offers clear structures whilst still leaving plenty of space for individuality and future changes.
Let our business equipment experts advise you
Convincing design
The GARANT ToolCar from the GridLine series was also well received by designers. At the beginning of 2018 the roller cabinet impressed the jury of the internationally recognised iF Design Awards. Also in 2018, the jury of the prestigious Red Dot Awards honoured it with an award for its high-quality design and functionality. And finally, it was awarded the German Design Award 2019 for its modern, robust design that goes hand in hand with a high level of functionality.
The greatest honour, however, must surely be the award of the iF Design Award 2019 and the German Design Award 2020 for the complete GridLine series, by a jury that was won over by the modular system character that has been thought out consistently and down to the last detail, the modern and clear design and the high quality of the matt metal surfaces.