{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 40 mm | |
Square drive | 3/8 in | |
Type of product | Extension |
Article number | 635400 40 | |
EAN / GTIN | 4018754012602 | |
Manufacturer number | 12010005 |
This article |
Recommendations |
|
---|---|---|
Extension, 3/8 inch, overall length: 40mm |
||
Square drive | 3/8 in | 3/8 in |
overall length | 40 mm | 40 mm |
Type of product | Extension | Extension |