• The item cannot be ordered due to missing prices.

Fräsplatte 30° 2 mm

Article no.: 217302 2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Stück
    81,60 € / Stück
  • from 3 Stück
    68,00 € / Stück

Select article variation and quantity

Steigung (mm) Unit price incl. VAT
  • Thread type: TR; TR-LH
  • Flank angle: 30
  • Cutting direction: right-hand and left-hand

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gewindesteigung 2 mm
    Grade HB7720
    Tool material Carbide
    Thread type TR; TR-LH
    Flank angle 30 degrees
    Plattengeometrie Vollprofil
    Anwendung Innen
    Außen-⌀ D 11,7 mm
    Tiefe t 1,25 mm
    für Gewinde ≥ Tr16×2 – Tr20×2
    Type P12
    Number of cutting edges Z 3
    Anzahl Spannuten 3
    Cutting direction right-hand and left-hand
    Type of product Cutter insert for circular milling

    Identification numbers & Classifications

    Article number 217302 2
    EAN / GTIN 4045197854858
    Manufacturer number 217302 2

    Application Table

    Alu plastics
    N
    500
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    250
    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    120
    Steel < 1100 N/mm²
    P
    120
    Steel < 1400 N/mm²
    P
    100
    Steel < 55 HRC
    H
    60
    Steel < 60 HRC
    H
    45
    Steel < 65 HRC
    H
    35
    Steel < 67 HRC
    H
    30
    INOX < 900 N/mm²
    M
    120
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    80
    GG(G)
    K
    180
    Uni
     
    wet maximum
     
    dry
     

    Description

    Hinweis:

    Nicht mit Zirkularfräser Nr. 217252 Gr. 27L einsetzen.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart