• The item cannot be ordered due to missing prices.

Digital external quick caliper, Measuring range: 0-15mm

Article no.: 438990 0-15

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface; Bluetooth interface
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 15 mm
Graduations can be switched over 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm
Reversible reading mm / inch
Error limit ±0.010 mm
Repetition accuracy 0.005 mm
Interface Digimatic interface; USB interface; Bluetooth interface
IP Index of Protection IP 67
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Carbide spherical point ⌀ 1.5 mm
Measurement tip length top Hb 17 mm
Measurement tip length bottom Hf 17 mm
minimum groove width 2.5 mm
maximum groove depth 15 mm
maximum contact point length L (measurement depth) 45 mm
Gauging force 1.3 N - 1.5 N
Measured value saving once-off setting of the zero position
Measurement technology digital
Type of product External quick callipers

Identification numbers & Classifications

Article number 438990 0-15
EAN / GTIN 2050001918987

Description

Version:

One fixed and one movable arm with carbide spherical contact points. Digital display of absolute value. By entering preset values, variations can be determined against any value.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including a charger pad with connection accessories and operating instructions.

Optional extras:

Data cable adapter No. 498954 size A3, data cable No. 497440, radio adapter No. 498954 size A4.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart