• The item cannot be ordered due to missing prices.

Cutting disc PREMIUM*** SUPER THIN 115 mm

Article no.: 563111 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: depressed centre
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Specification A60R-BFKA
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description depressed centre
    Disc ⌀ 115 mm
    Disc thickness 0.8 mm
    Bore ⌀ 22.23 mm
    for material thicknesses 2.4 mm - 4 mm
    recommended approach angle 90 degrees
    optimised for material Steel
    Propulsive equipment Angle grinders
    maximum circumferential speed 80 m/s
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 563111 115
    EAN / GTIN 9003172821498
    Manufacturer number 282149

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Uni
     
    dry
     

    Description

    Version:

    Super thin cutting disc 0.8 mm for very quick cutting in thin-walled material (such as vehicle bodywork). Very low burr formation, very low thermal stress.
    Depressed centre for increased stability.

    Application:

    For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

    Specification:

    A60R-BFXA.

    Note:

    The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart