Slot-in tray painted, with grid, suitable for cross beam length (mm) / Drip catch volume (l): 2700/200

Article no.: 983045 2700/200
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
2700/200
Available in 4-6 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for cross beam length (mm) / Drip catch volume (l) Unit price incl. VAT

Availability

  • Material thickness: 3
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Colour selection RAL 5012, 2000, 3000, 6011, 7005
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted
Drip catch volume 200 l
Height 130 mm
Width 2,650 mm
Depth 1,250 mm
Internal depth 915 mm
suitable for cross beam length 2,700 mm
Floor loading 1,000 kg/m2
Weight 151 kg
Type of product Racking tray

Identification & Classification

Article number 983045 2700/200
Copy
EAN / GTIN 2050001937698
Copy
Manufacturer Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com

Description

Version:

Made of 3 mm sheet metal. Access height 100 mm.
With galvanised grid.

Application:

For safe storage and discharging of drums. For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Suitable for:

Pallet racking of depth 1100 mm.
Suitable for insertion in pallet racking No. 991202991227.

Colour:

Standard paint finish light blue RAL 5012.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart