Containment tray for 200 litre drums painted, on wheels, Number of drums×drum content (l): 1X200

Article no.: 981265 1X200
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of drums×drum content (l) Unit price incl. VAT

Availability

  • Material thickness: 3
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005
  • Storage: Storage of corrosive substances prohibited; Storage of flammable substances permitted; Storage of environmentally polluting substances; Storage of water polluting substances class 1-3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Colour selection RAL 5012, 2000, 3000, 6011, 7005
Storage Storage of corrosive substances prohibited; Storage of flammable substances permitted; Storage of environmentally polluting substances; Storage of water polluting substances class 1-3
Drip catch volume 200 l
Drum contents 200 l
Carriage height 615 mm
Width 920 mm
Depth 800 mm
Storage capacity 200 litre drums 1
Number of drums 1
Floor loading 1,000 kg/m2
Restraint strap fitting 1× for one drum
Weight 68 kg
Type of product Drip tray

Identification & Classification

Article number 981265 1X200
Copy
EAN / GTIN 2050002050754
Copy
Manufacturer/responsible person Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com

Description

Version:

With 2 fixed wheels and 2 castors of polyamide (⌀ 180 mm). 1 castor has a parking brake. With push handle and galvanised grid. With restraint strap fitting.
Painted.

Application:

For safe internal transport of 200 ltr drums. For flammable liquids of GHS categories 1-3 and for water-polluting liquids of GHS categories 1-4.

Standard:

Painted.

Colour:

Standard paint finish RAL 5012 light blue.

Note:

Drum stands and roller fixtures for 200 litre drums can be found under No. 981480 to 981485.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart