• The item cannot be ordered due to missing prices.

Small drum tray galvanized, Drip catch volume / Type: 20/1

Article no.: 981200 20/1

Select article variation and quantity

Drip catch volume / Type Unit price incl. VAT
  • Material thickness: 3
  • Material: galvanised
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Material galvanised
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted
Drip catch volume 20 l
Height 60 mm
Width 940 mm
Depth 370 mm
Number of perforated plate inserts 1
Weight 18 kg
Type of product Small drum tray

Identification numbers & Classifications

Article number 981200 20/1
EAN / GTIN 4052462072718

Description

Version:

Made of 3 mm galvanised sheet metal.

Application:

For safe storage of small drums. For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart