{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 140 mm | |
Height | 20 mm | |
Depth | 10 mm | |
Type of fastening | drilling | |
Spacing of attachment holes | 85 mm | |
Type of clamping face | serrated | |
Type of product | Vice jaws |
Article number | 967440 140 | |
EAN / GTIN | 4045197612991 | |
Manufacturer number | 967440 140 |