• The item cannot be ordered due to missing prices.

Bench vice LEINEN-JUNIOR, Jaw width: 150mm

Article no.: 967060 150

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 150 mm
Jaw capacity 280 mm
Clamping depth 97 mm
Pipe jaws clamp pipes with outer ⌀ 25 mm - 65 mm
Opening direction opens to the rear
Material high-strength cast iron (GG 22)
Weight 40.5 kg
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967060 150
EAN / GTIN 2050002047471
Manufacturer number LJ/150 G + D571 12X70 + D125 VZ

Description

Version:

High clamping accuracy due to Vee form precision guide.
Slides to the rear on opening. High-strength casting (GG 22) with a pearlitic structure. Long and particularly accurate Vee form precision guide.
Precise spindle bearing; spindle fully enclosed and protected from dirt. Smooth-running spindle with trapezoidal thread (fast opening and closing of the jaws). Hardened jaws, serrated/smooth ground, reversible, and exchangeable. With large flat-milled anvil. When used with swivel base No. 967070, it can be rotated 360° and locked in any position by the clamping mechanism.

Supplied with:

Fasteners for attachment to the workbench.

Colour:

Silver-grey

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart