• The item cannot be ordered due to missing prices.

Heavy-duty swivel work chair, Neon XXL, fabricBLACK

Article no.: 965363 BLACK
New product

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 180

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 180 kg
Seat width 470 mm
Backrest height 570 mm
Height adjustment range with rollers 470 mm - 640 mm
Backrest height adjustment range 60 mm
Seat depth adjustment range 420 mm - 480 mm
Colour of seat material black
Type of product Swivel work chair

Identification numbers & Classifications

Article number 965363 BLACK
EAN / GTIN 4016849961798

Description

Version:

Very robust and safe swivel work chair with synchro mechanism and cross-component heavy-duty suitability. Weight regulation from 80 to 180 kg. Heavy-duty components: Frame, rollers, mechanics, gas pressure spring and star base. Star base of black aluminium. Ergonomically shaped seat and backrest. The backrest is infinitely adjustable and individually adjustable in height and inclination. Thick padding with optimised shape. Includes arm rests. Space between the arm rests is 570 mm, adjustable in width. With orange flexible band.
With textile covering.

Standard:

DIN 68877

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart