{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
Backrest height | 120 mm | |
Type of height adjustment | Ring release | |
Height adjustment version | Gas pressure spring | |
Height adjustment range | 450 mm - 610 mm | |
Seat tilt adjustment | no | |
Safe working load | 120 kg | |
Material of seat surface | Integral foam | |
Material of base | Aluminium matt powder coated | |
Colour of seat material | black | |
Base version | Glides | |
with backrest | yes | |
Support frame version | 5-point star base | |
Standard | DIN 68877 | |
Type of product | Standing stool |
Article number | 965071 | |
EAN / GTIN | 4045197702463 | |
Manufacturer number | 965071 |