• The item cannot be ordered due to missing prices.

Lid with hinges for Eurobox, Type: NBC43

Article no.: 963384 NBC43

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type NBC43
Width 400 mm
Depth 300 mm
Application range Euroboxes
Type of product Cover

Identification numbers & Classifications

Article number 963384 NBC43
EAN / GTIN 8055520643062
Manufacturer number NBC43-139901420118

Description

Version:

Lids are fitted with hinges. Holes in the lid and edge of the box (⌀ 3.5 mm) allow a security seal to be fitted.

Suitable for:

Euroboxes No. 963378963380.
Euro standard containers with base area 400x300 mm

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart