{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 50 mm | |
Drawer usable area in G | 20×16 | |
suitable for workstations and storage equipment | Roller cabinet | |
Smallest suitable drawer front height | 125 mm | |
Width | 500 mm | |
Depth | 400 mm | |
Width in G | 20 | |
Depth in G | 16 | |
suitable for drawer front height | 125 mm; 200 mm | |
Number of tools | 62 | |
Version | for roller cabinet drawer | |
Type of product | Rigid foam inlay |
Article number |
955028 62
Copy |
|
EAN / GTIN |
2050002004559
Copy |
|
Manufacturer number |
955028 62
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |