This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Garment locker with fitted base and security twist bar lock, Number of compartments: 4

Article no.: 949602 4

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 110
  • Colour selection: RAL 7035, RAL 7016, RAL 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Door opening angle 110 degrees
Colour selection RAL 7035, RAL 7016, RAL 5005
Height 1,800 mm
Width 1,190 mm
Depth 500 mm
usable width of each compartment 220 mm
usable depth of each compartment 465 mm
usable height of each clothing compartment 1,270 mm
usable height of each hat compartment 345 mm
Shelf width 220 mm
Storage shelf depth 465 mm
Number of compartments 4
Number of fixed shelves 1
Number of clothes rails 1
for padlock yes
for padlock with shackle ⌀ up to 6 mm
Cabinet fronts Plain sheet metal swing door
Support cabinet version Fitted base
Sloping roof no
Ventilation slots in the door yes
Special paints available no
Nameplate no
Weight 77 kg
Lock version Security twist bar lock
Standard DIN 4547
Type of product Locker

Identification numbers & Classifications

Article number 949602 4
Manufacturer number 949602 4

Description

Version:

Compartment width 300 mm with welded-in hat shelf. Hanger rail has 3 sliding clothes hooks. Door with diamond pattern ventilation holes and pressed-in label frame. Choice between plastic feet or fitted base.
With rotary catch; up to size 40 can be locked with padlock (not included).
Ventilation concept: Air entry through holes in the rear of the cabinet floor ensures good ventilation and drying within the compartment. Air infeed for special cabinets with fitted bases is via openings above the recessed base.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated. No special paint finishes available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart