• The item cannot be ordered due to missing prices.

Assembly trolley 860/0

Article no.: 942997 860/0
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 36×27 units
Height 862 mm
Width 717 mm
Depth 572 mm
Width in units 36 E
Depth in units 27 E
Usable height 600 mm
Usable height for drawers 600 mm
Drawer body usable height 600 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 100 mm
with anti-roll lip yes
Number of drawers 0
maximum load capacity 600 kg
Material of shelf Sheet metal with ribbed rubber
Storage yes
Version wheeled; for individual configuration
Anti-roll lip version 4-sided
Push handle yes
Positioning of the push handle Front face
Weight 56 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 942997 860/0
EAN / GTIN 4045197774231

Description

Version:

With 2 ball-bearing fixed wheels and 2 castors (⌀ 100 mm), lockable. With anti-roll lip on 4 sides, ribbed rubber mat and 2 push handles. Can be locked using central locking.
Cabinet without drawers, for suitable drawers see No. 942973, 942978.

Colour:

Body light grey RAL 7035,
drawers signal blue RAL 5005, powder−coated.

Note:

In combination with drawer fitments from No. 942973 and 942978 automatically supplied with individual drawer locking.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart