• The item cannot be ordered due to missing prices.

Pallet truck, Fork length: 800mm

Article no.: 919910 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Fork length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,190 mm
Width 540 mm
Fork length 800 mm
Fork width 160 mm
Fork roller ⌀ 80×93 mm
Lift range 85 mm - 200 mm
Castors ⌀ 200×50 mm
Load capacity 2,500 kg
Material of castors Resilient solid rubber
Material of fork rollers Nylon single treadless
Colour yellow
Scales no
Weight 66 kg
Type of product Pallet truck

Identification numbers & Classifications

Article number 919910 800
EAN / GTIN 4017976021188
Manufacturer number 2118

Description

Version:

Frame and forks in distortion-free shell construction.
Sturdy tubular steel drawbar with thrust bearing for push operation.
Fork roller Single nylon ⌀ 80×93 mm.

Colour:

Yellow powder-coated.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart