{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 3100 | |
Height folded up | 240 mm | |
Width folded up | 760 mm | |
Depth folded up | 495 mm | |
Platform area width | 740 mm | |
Platform area depth | 480 mm | |
Platform area height | 150 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 100 mm | |
maximum load capacity | 150 kg | |
Material of wheel | Solid rubber | |
Weight | 12.5 kg | |
Standard | EN 1757-3 | |
Type of product | Folding trolley |
Article number | 919808 3100 | |
EAN / GTIN | 4017976031002 | |
Manufacturer number | 3100 |