• The item cannot be ordered due to missing prices.

Additional hook, Usable length: 150mm

Article no.: 918604 150

Select article variation and quantity

Usable length (mm) Unit price incl. VAT
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable length 150 mm
Material galvanised
Weight 0.22 kg
Type of product Hook

Identification numbers & Classifications

Article number 918604 150
EAN / GTIN 4062406098100
Manufacturer number 918604 150

Description

Version:

Made of galvanised sheet metal.

Suitable for:

Insertion into cross rail No. 918603 size 920.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart