{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
maximum width across flats | 29 mm | |
overall length | 8 in | |
Manufacturing process | drop-forged and hardened | |
non-sparking | no | |
Grips | yes | |
Type of product | Adjustable spanners |
Article number |
813970 200
Copy |
|
EAN / GTIN |
4045197603869
Copy |
|
Manufacturer number |
813970 200
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |