• The item cannot be ordered due to missing prices.

Auger bit 235 mm long, ⌀: 12mm

Article no.: 795510 12

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

12 mm
Working length 165 mm
Overall length 235 mm
Shank ⌀ 12 mm
Hexagon shank 11 mm
Type of product Wood drill

Identification numbers & Classifications

Article number 795510 12
EAN / GTIN 9002696165071
Manufacturer number 0084120235

Description

Version:

With threaded point and pre−cut blades. Shank suitable for 13 mm drill chuck.

Application:

For drilling deep holes (e.g. beams, rafters).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart