• The item cannot be ordered due to missing prices.

Jobber drill for wood, ⌀: 5mm

Article no.: 795300 5

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

5 mm
Flute length 52 mm
Overall length 85 mm
Number of cutting edges Z 2
Type of product Wood drill

Identification numbers & Classifications

Article number 795300 5
EAN / GTIN 4002395331321
Manufacturer number 4932363653

Description

Version:

Ground precision design with 2 cutting edges, 2 leading-edge cutters, and centring point.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart