• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill set, ⌀: 5-12mm

Article no.: 789045 5-12

Select article variation and quantity

⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Type of product Masonry drill

Identification numbers & Classifications

Article number 789045 5-12
EAN / GTIN 4062406135898
Manufacturer number 789045 5-12

Description

Version:

Drill head with square cross-section. 4×90° geometry with specially developed equal height tips and stable shoulders ensure precisely dimensioned holes for professional setting of anchors and secure plug attachment. 4-flute drilling heads for smooth drilling with low vibration and optimum guidance in the drilled hole. Radially shaped reinforced protection: protects the engagement of the reinforcements and increases the working life.

Advantage:

  • Short spiral starts ensure a smooth evacuation of the drill dust.
  • Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs.
  • 4×4 design permits a precise radial run-out and minimise wear and loss of frictional grip.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort.

Content:

Hammer drill No. 789040: 1 pc. each
Size 5; 6; 8 overall length 110 mm;
Size 6; 8; 10; 12 overall length 160 mm
Presented in: Plastic case

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide-tipped hammer drill set, ⌀: 5-12mm

Carbide-tipped hammer drill set, ⌀: 5-12mm

Shank SDS Plus SDS Plus
Tool material Carbide Carbide
Use with impact / without impact Impact drilling Impact drilling
Type of product Masonry drill Masonry drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart