• The item cannot be ordered due to missing prices.

Angle bar, Shank ⌀: 20mm

Article no.: 759815 20

Select article variation and quantity

Shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 20 mm
Arm length long end 500 mm
Arm length short end 150 mm
Length of conical section 90 mm
Tip ⌀ 7 mm
Weight 1.5 kg
Type of product Tyre lever

Identification numbers & Classifications

Article number 759815 20
EAN / GTIN 4049002024320
Manufacturer number R278 020 2

Description

Version:

Of round special tool steel, hardened, 90° angle, conical working tips annealed, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart