{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
for soft steel wire up to ⌀ | 5.3 mm | |
for medium-hard steel wire up to ⌀ | 4.4 mm | |
for piano wire up to ⌀ | 3 mm | |
Blade | hardened | |
Handle | plastic coated | |
Material | Chrome vanadium electro-steel | |
Surface | chemically blacked | |
Type of product | Cutting pliers |
Article number | 731752 160 | |
EAN / GTIN | 4003773084587 | |
Manufacturer number | 71 31 160 |