• The item cannot be ordered due to missing prices.

Automatic cable tie gun, Type: EVO9I

Article no.: 729940 EVO9I
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation EVO9i
for cable ties up to width 13.5 mm
for cable ties up to thickness 2 mm
Weight 369 g
Type of product Cable tie gun

Identification numbers & Classifications

Article number 729940 EVO9I
EAN / GTIN 4031026621814

Description

Version:

The EVO9i TLC technology (Tension/Lock/Cut) provides operators with performance, safety and comfort. Ergonomically designed so as to reduce the risk of overstraining injuries for users while also boosting productivity.

Advantage:

Ergonomic cable tie gun with cutter impact reduction, particularly easy on the wrists during operation.
  • Precise tying off with less force required thanks to TLC technology.
  • Conveniently set the tensile force.
  • Non-slip handle for secure grip.
  • Long, narrow front area for tight installation spaces.
  • Lightweight, glass fibre-reinforced plastic casing.
  • Very low-maintenance.

Application:

Pre-set tightening and flush cut-off of cable ties in a single operation. Adjustable tensile force. The cable ties are cut cleanly with no sharp edges. The cut strip is retained within the gun.
For plastic cable ties.

Optional extras:

Cable ties No. 083700 / 083705.
Spare blade No. 729941.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart