{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PreciForce® | |
suitable for cable type RG | 58; 174; 188; 316 | |
overall length | 220 mm | |
Type of product | Crimping tool |
Article number | 729825 RG316 | |
EAN / GTIN | 4003773051916 | |
Manufacturer number | 97 52 50 |
This article |
Recommendations |
||
---|---|---|---|
Crimping tool for coaxial connectors, for coaxial cable type: RG316 |
|||
overall length | 220 mm | 202 mm | 225 mm |
suitable for cable type RG | 58; 174; 188; 316 | 58; 59; 62 | 58; 59; 62; 71 |
Series | PreciForce® | ||
Type of product | Crimping tool | Crimping tool | Crimping tool |