• The item cannot be ordered due to missing prices.

stripax® plus wire stripping and crimping tool

Article no.: 729493

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Stripax Plus 2.5
overall length 210 mm
for conductor cross-section 0.5 mm2 - 2.5 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729493
EAN / GTIN 4008190067267
Manufacturer number 9020000000

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter. Installed crimping station with magazine for terminal sleeves (on strips, incorporated in the handle).

Advantage:

Cutting and stripping the cable as well as crimping of terminal sleeves with only one tool, no need for laborious tool changes.

Application:

Wiring and installation work in small series production (e.g. control cabinet building).

Optional extras:

Terminal sleeve sets, 500 pieces each (10 strips with 50 pieces each) No. 729497 in sizes 0.5; 0.75; 1.0; 1.5; 2.5.

Note:

Only terminal sleeves strips No. 729497 from Weidmüller may be used. Feeding terminal sleeves from rollers can lead to defective work.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart