{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PZ 50 | |
overall length | 260 mm | |
for conductor cross-section | 25 mm2 - 50 mm2 | |
Type of product | Crimping tool |
Article number | 729440 PZ50 | |
EAN / GTIN | 4008190095796 | |
Manufacturer number | 9006450000 |