{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PZ 4 | |
overall length | 200 mm | |
for conductor cross-section | 0.5 mm2 - 4 mm2 | |
Type of product | Crimping tool |
Article number | 729440 PZ4 | |
EAN / GTIN | 4008190090920 | |
Manufacturer number | 9012500000 |