• The item cannot be ordered due to missing prices.

Crimping tool for terminal sleeves, Type: PZ2,5

Article no.: 729440 PZ2,5
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation PZ 2.5
overall length 160 mm
for conductor cross-section 0.14 mm2 - 2.5 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729440 PZ2,5
EAN / GTIN 4099986027008

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Parallel crimping (except size PZ16 and PZ50).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart