{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PZ 6 Roto L | |
overall length | 200 mm | |
for conductor cross-section | 0.14 mm2 - 6 mm2 | |
Type of product | Crimping tool |
Article number | 729440 6ROTO-L | |
EAN / GTIN | 4050118248593 | |
Manufacturer number | 1444050000 |