• The item cannot be ordered due to missing prices.

Crimping tool for terminal sleeves, Type: 6ROTO-ADJ

Article no.: 729440 6ROTO-ADJ

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
for conductor cross-section 0.14 mm2 - 6 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729440 6ROTO-ADJ
EAN / GTIN 4064675415909
Manufacturer number 2831380000

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Parallel crimping (except size PZ16 and PZ50).
With swivel and stop function jaws (at 0° and 90°).
Adjustable grip width reduction (for crimping up to 2.5 mm2).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart