{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | without bevel | |
Material | Stainless steel, INOX | |
Head width | 13.5 mm | |
Cutter length | 9 mm | |
Cutting capacity copper wire up to ⌀ | 0.2 mm - 1.6 mm | |
Cutting capacity medium-hard steel wire | 0.2 mm - 1 mm | |
Standard | DIN ISO 9654 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 54 HRC) | |
with return spring | yes | |
with wire holder | yes | |
Type of product | Cutting pliers |
Article number | 726656 125 | |
EAN / GTIN | 4003773025153 | |
Manufacturer number | 78 13 125 ESD |
This article |
Recommendations |
|
---|---|---|
Super Knips® electronics side cutter, conductive grips with wire holder, kW, overall length: 125mm |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
overall length | 125 mm | 125 mm |
Head width | 13.5 mm | 10 mm |
Cutting chamfer | without bevel | without bevel |
Cutting capacity copper wire up to ⌀ | 0.2 mm - 1.6 mm | 0.1 mm - 1 mm |
Cutter length | 9 mm | 10 mm |
Type of product | Cutting pliers | Cutting pliers |