{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
Cutting chamfer | without bevel | |
Handle | plastic coated | |
Material | Special tool steel | |
Surface | black burnished | |
Head | 20° angled | |
with return spring | no | |
for plastics | yes | |
adjustable stop screw | no | |
Type of product | Cutting pliers |
Article number | 725700 150 | |
EAN / GTIN | 2050001659613 | |
Manufacturer number | 2275A |
This article |
Recommendations |
||
---|---|---|---|
Side cutter for plastics, 20° angled, kW, overall length: 150mm |
|||
for plastics | yes | yes | yes |
overall length | 150 mm | 150 mm | 150 mm |
Head | 20° angled | 45° angled | 15° angled |
with return spring | no | yes | yes |
Surface | black burnished | polished | polished |
Cutting chamfer | without bevel | without bevel | without bevel |
Material | Special tool steel | Chrome vanadium steel, drop-forged and oil-hardened | Chrome vanadium steel, drop-forged and oil-hardened |