{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | X-Cut | |
overall length | 160 mm | |
Cutting capacity soft wire up to ⌀ | 4.8 mm | |
Cutting capacity hard wire up to ⌀ | 2.7 mm | |
Cutting capacity piano wire up to ⌀ | 2.2 mm | |
Standard | DIN ISO 5749 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Special tool steel | |
Surface | chrome-plated | |
Type of product | Cutting pliers |
Article number | 724300 160 | |
EAN / GTIN | 4003773075134 | |
Manufacturer number | 73 05 160 |
This article |
Recommendations |
||
---|---|---|---|
X-Cut® compact side cutter, chrome-plated with grips, overall length: 160mm |
|||
overall length | 160 mm | 160 mm | 160 mm |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | Cutting edges induction hardened (approx. 62 HRC) | Cutting edges induction hardened (approx. 62 HRC) |
Standard | DIN ISO 5749 | DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | chrome-plated | bright finish |
Cutting capacity hard wire up to ⌀ | 2.7 mm | 2 mm | 2 mm |
Cutting capacity soft wire up to ⌀ | 4.8 mm | 4 mm | 4 mm |
Type of product | Cutting pliers | Cutting pliers | Cutting pliers |