{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 30 mm | |
Jaw design | round | |
Standard | DIN ISO 5745 | |
Type of jaws | inner face smooth | |
Handle | plastic coated | |
Material | Special tool steel, drop-forged and oil-hardened | |
Surface of pliers | chemically blackened, head bright polished | |
Type of product | Round-nose pliers |
Article number | 710500 160 | |
EAN / GTIN | 4003773015024 | |
Manufacturer number | 22 01 160 |