• The item cannot be ordered due to missing prices.

Round nose pliers polished, overall length: 140mm

Article no.: 710500 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Jaw length 28 mm
Jaw design round
Standard DIN ISO 5745
Type of jaws inner face smooth
Handle plastic coated
Material Special tool steel, drop-forged and oil-hardened
Surface of pliers chemically blackened, head bright polished
Type of product Round-nose pliers

Identification numbers & Classifications

Article number 710500 140
EAN / GTIN 4003773013013
Manufacturer number 22 01 140

Description

Version:

With short strong jaws (round). Smooth jaws.
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 5745

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart