• The item cannot be ordered due to missing prices.

Snipe-nose combination pliers chrome-plated, with grips145

Article no.: 701651 145
New product

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 145 mm
Cutting capacity hard wire up to ⌀ 2 mm
Cutting capability medium hard wire up to ⌀ 3 mm
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701651 145
EAN / GTIN 4003773078975
Manufacturer number 08 25 145

Description

Version:

Gripping faces with special three-point contour for secure gripping of flat parts. East cutting thanks to high ratio compound action. Milled slot in the gripping area enables small workpieces such as nails, pins and bolts to be held and pulled. Handy for working in inaccessible locations. Slim head profile with tapered jaws.
Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.
KNIPEXtend is used to connect extensions, such as ColourCode Clips (CCCs) for customisation or TetheredTool Clips (TTCs) for attaching a Tethered Tools fall protection device.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart