• The item cannot be ordered due to missing prices.

Set of water pump pliers, Number of pliers: 3

Article no.: 700051 3
New product

Select article variation and quantity

Number of pliers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN ISO 8976
non-sparking no
Number of pliers 3
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 700051 3

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Push-button fine step adjustment. Concave profile serrated jaws, self-clamping.
Pliers chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Supplied with:

1 each water pump pliers No. 705800: Size 150; 250; 300

Note:

For KNIPEX® pliers wrench set see No. 813730 and mixed set, see No. 813735.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart